Overview
Mfr description
EMP-35C PIL BLK
- Without Seal Flinger
- GoldPlex-HP Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeRound
- Bore Diameter2-3/16 in
- Bolt Center To Center Length6.5625 to 7.9375 in
- Base To Bore Centerline2.7500 in
- Duty TypeMedium Duty
- Locking DeviceSet Screw
- Seal TypeContact/Lip
- Housing MaterialCast Iron
- Expansion TypeExpansion Bearing (Floating)
- Overall Height5.6250 in
- Overall Length10.2500 in
- Base Width3.1250 in
- Overall Width2.5625 in
- Finish CoatingUncoated
- Bolt Size.7500 in
- Lubrication TypeLubrication Fitting
- SeriesEMP
- Replacement BearingAR-2-23C
- UPC_NO662461026953
- Manufacturer Product Page
- Manufacturer Catalog Number704242
- CAD Drawing
- Weight15.6 lbs
- Features & Benefits• Without Seal Flinger • GoldPlex-HP Grease
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data