Motion
704251
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #00560153
MFR #704251
Your Price$5,343.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-7/16 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #00560153
MFR #704251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,343.01/each(List $6,120.02)

Overview

Mfr description
EMP-55C PIL BLK
  • Without Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3-7/16 in
  • Bolt Center To Center Length
    9.6250 to 12.6250 in
  • Base To Bore Centerline
    4.0000 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    8.2500 in
  • Overall Length
    15.0000 in
  • Base Width
    4.3750 in
  • Overall Width
    3.7813 in
  • Finish Coating
    Uncoated
  • Bolt Size
    .8750 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    EMP
  • Replacement Bearing
    AR-2-37C
  • UPC_NO
    662461027011
  • Manufacturer Catalog Number
    704251
  • CAD Drawing
  • Weight
    44.2 lbs
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-HP Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text