Motion
706048
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #00560165
MFR #706048
Your Price$1,823.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #00560165
MFR #706048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,823.34/each(List $2,077.65)

Overview

Mfr description
EMP-39TC PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-7/16 in
  • Bolt Center To Center Length
    7.1250 to 8.8750 in
  • Base To Bore Centerline
    3.0000 in
  • Duty Type
    Medium Duty
  • Locking Device
    Concentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    6.2500 in
  • Overall Length
    11.2500 in
  • Overall Width
    3.1250 in
  • Finish Coating
    Black Oxide
  • Operating Temperature Range
    -20 to +220 °F
  • Lubrication Type
    Lubrication Fitting
  • Series
    EMP-T
  • UPC_NO
    662461034972
  • Manufacturer Product Page
  • CAD Drawing
  • Weight
    21.2 lbs
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text