Motion
702092
Pillow Block Ball Bearing Unit - 0.9375 in Bore, 2-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00560218
MFR #702092
Price$736.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.9375 in Bore, 2-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00560218
MFR #702092

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$736.48/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.5000 in
  • Bolt Center Diameter
    7.5000 in
  • Bolt Center To Center Length
    3.8750 to 4.3750 in
  • Bolt Hole Diameter
    0.3750 in
  • Bolt Size
    .3750 in
  • Bore Diameter
    0.9375 in
  • Bore Inside Diameter
    0.9375 in
  • Bore Length
    1.5000 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.5000 in
  • Inside Diameter
    0.9375 in
  • Length
    5.5000 in
  • Length Through Bore
    1.5000 in
  • Max Bolt Hole Spacing
    4.3800 in
  • Min Bolt Hole Spacing
    3.8800 in
  • Overall Height
    2.8125 in
  • Overall Length
    5.5000 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    0.9375 in
  • Weight
    2 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Extended inner ring bearings | Zone hardened inner ring | 120° spacing setscrew locking | Diamond faceted setscrews | Land riding retainer | 360° grease circulation | Lock pin and dimple | Direct lubrication | Anti-rotation | Solid Base | Relubricatable | Black Oxide Finish
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    2-015D
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Cage Type
    Land Riding Retainer
  • Closure Type
    Felt Labyrinth Seal
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2801 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Finish Coating
    Uncoated
  • Finish/Coating
    Black Oxide
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Double Setscrew Lock, Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    702092
  • Manufacturer Product Page
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    9000 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    2-015D
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Rolling Element
    Ball
  • Seal
    Felt Labyrinth
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Sealing Type
    Felt Labyrinth
  • Series
    NPD
  • Shaft Attachment
    Double Setscrew Collar
  • Static Load Capacity
    1651 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461015346

Overview

Mfr description
NPD-15 PIL BLK
  • With Seal Flinger
  • GoldPlex-HP Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought