Motion
SPD 54
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-3/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00560295
MFR #SPD 54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-3/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00560295
MFR #SPD 54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPD-54 PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    3-3/8 in
  • Bolt Center To Center Length
    9.7500 to 11.7500 in
  • Base To Bore Centerline
    4.0000 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Felt Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    8.6250 in
  • Overall Length
    15.0000 in
  • Overall Width
    4.2500 in
  • Finish Coating
    Black Oxide
  • Operating Temperature Range
    -20 to +220 °F
  • Seal Material
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Series
    SPD
  • UPC_NO
    662461015865
  • Weight
    42 lbs
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text