Specifications
Dimensions
- Base To Bore Centerline2.3125 in
- Base Width2.3750 in
- Bolt Center To Center Length5.8750 to 7.1250 in
- Bolt Size.6250 in
- Bore Diameter1-1/2 in
- Overall Height4.5625 in
- Overall Length8.5000 in
- Overall Width2.3125 in
- Weight7.7 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeDouble Setscrew Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number702518
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-18DC
- Seal TypeContact Seal
- SeriesSPD
- UPC_NO662461018132
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)