Overview
Mfr description
SPD-28C PIL BLK
- Without Seal Flinger
- GoldPlex-HP Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter1-3/4 in
- Bolt Center To Center Length5.8750 to 7.1250 in
- Base To Bore Centerline2.3750 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeContact Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height4.6250 in
- Overall Length8.7500 in
- Base Width2.3750 in
- Overall Width2.3750 in
- Finish CoatingUncoated
- Bolt Size.6250 in
- Lubrication TypeLubrication Fitting
- SeriesSPD
- Replacement Bearing2-112DC
- UPC_NO662461018170
- Manufacturer Catalog Number702522
- CAD Drawing
- Weight8.3 lbs
- Features & Benefits• Without Seal Flinger • GoldPlex-HP Grease
- Locking TypeDouble Setscrew Collar
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data