Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SPD-40C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00560320
MFR #SPD-40C

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SPD-40C PIL BLK
  • Without Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    2-1/2 in
  • Bolt Center To Center Length
    9.3750 to 10.6250 in
  • Base To Bore Centerline
    3.7500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    7.1250 in
  • Overall Length
    12.6250 in
  • Base Width
    3.3750 in
  • Overall Width
    3.5000 in
  • Finish Coating
    Uncoated
  • Bolt Size
    .7500 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    SPD
  • Replacement Bearing
    3-28DC
  • UPC_NO
    662461018262
  • Manufacturer Catalog Number
    702532
  • CAD Drawing
  • Weight
    26.8 lbs
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-HP Grease
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text