Motion
702536
Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00560323
MFR #702536
Price$3,745.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00560323
MFR #702536

Mfr description
SPD-47C PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,745.56/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3-3/8 in
  • Bolt Center To Center Length
    9.2500 to 10.7500 in
  • Bore Diameter
    2.9375 in
  • Overall Height
    7.1875 in
  • Overall Length
    13.0000 in
  • Overall Width
    3.5000 in
  • Weight
    26.8 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing ID
    SPD-47C
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SPD-47C
  • Max Rpm
    2100 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to +220 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14839 lbf
  • Radial Static Load Capacity
    11224 lbf
  • Replacement Bearing
    2-215D
  • Seal Type
    Contact/Lip
  • Series
    SPD
  • UPC_NO
    662461018293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)