Motion
CHB2167H
Mi Item #00560333
MFR #CHB2167H
Price$460.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00560333
MFR #CHB2167H

Mfr description
CHB2167H 3 7/16" 216 H I BRG W/OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.80/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Storage Dimension Height
    4.25 in
  • Storage Dimension Length
    7 in
  • Storage Dimension Width
    6.25
  • Weight
    8.82 lbs

Details

  • Bearing Material
    Hard Iron
  • Hanger Bearing Series
    CHB
  • Hanger Type
    216
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)