Motion
CHB2206MHI-O
CHB2206MHI-O
MI ITEM #00560339
MFR #CHB2206MHI-O
Price$217.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB2206MHI-O
MI ITEM #00560339
MFR #CHB2206MHI-O

Mfr description
CHB2206MHI-O 3" 220 MARTIN HI BRG W/O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.94/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Storage Dimension Height
    2.375 in
  • Storage Dimension Length
    4.5 in
  • Storage Dimension Width
    4.5
  • Weight
    5.30 lbs

Details

  • Bearing Material
    Martin Hard Iron
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +500 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)