Motion
702288
Pillow Block Ball Bearing Unit - 4.9375 in Bore, 4-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #00560353
MFR #702288
Price$12,529.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 4.9375 in Bore, 4-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #00560353
MFR #702288

Mfr description
MFPD-79 PIL BLK
  • With Seal Flinger
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,529.91/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Base Width
    5.5000 in
  • Bolt Center To Center Length
    14.0000 to 16.0000 in
  • Bolt Size
    1.0000 in
  • Bore Diameter
    4.9375 in
  • Overall Height
    12.1250 in
  • Overall Length
    19.0000 in
  • Overall Width
    5.5000 in
  • Weight
    130 lbs

Details

  • Bore Type
    Round
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Insert Material
    52100/Black Oxide
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    702288
  • Manufacturer Product Page
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    3-415D
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    MFPD
  • UPC_NO
    662461016640

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)