Motion
704192
Pillow Block Ball Bearing Unit - 3.5000 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00560367
MFR #704192
Price$14,672.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 3.5000 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00560367
MFR #704192

Mfr description
MFP-56C PIL BLK
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,672.93/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Base Width
    5.0000 in
  • Bolt Center To Center Length
    10.7500 to 12.2500 in
  • Bolt Size
    .7500 in
  • Bore Diameter
    3.5000 in
  • Overall Height
    8.4375 in
  • Overall Length
    15.0000 in
  • Overall Width
    5.0000 in
  • Weight
    48.6 lbs

Details

  • Bore Type
    Round
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Insert Material
    52100/Black Oxide
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    704192
  • Measurement Standard
    Imperial
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    2-38C
  • Seal Type
    Single Lip Contact
  • Series
    MFP-C
  • UPC_NO
    662461026588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)