Motion
CHB2204H
Mi Item #00560369
MFR #CHB2204H
Price$148.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00560369
MFR #CHB2204H

Mfr description
CHB2204H 2" 220 H I BRG W/OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.67/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    4 in
  • Storage Dimension Width
    4
  • Weight
    1.60 lbs

Details

  • Bearing Material
    Hard Iron
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)