Motion
CHB2206MBR
CHB2206MBR
MI ITEM #00560387
MFR #CHB2206MBR
Price$621.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB2206MBR
MI ITEM #00560387
MFR #CHB2206MBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$621.15/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Storage Dimension Height
    2.375 in
  • Storage Dimension Length
    4.5 in
  • Storage Dimension Width
    4.5
  • Weight
    5.50 lbs

Details

  • Bearing Material
    Martin Bronze
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +850 °F

Overview

Mfr description
CHB2206MBR 3" MARTIN BRONZE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text