Motion
702183
Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00560389
MFR #702183
Price$1,252.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00560389
MFR #702183

Mfr description
MSPD-35 PIL BLK
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,252.09/each

Specifications

Dimensions

  • Base Height
    0.9400 in
  • Base To Bore Centerline
    3.1250 in
  • Base Width
    2.7500 in
  • Bolt Center Diameter
    6.5000 in
  • Bolt Center To Center Length
    7.8750 to 9.3750 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    3.1250 in
  • Housing Width
    3.1300 in
  • Inner Race Width
    2.1875 in
  • Inside Diameter
    2.1875 in
  • Length
    10.8800 in
  • Length Through Bore
    3.1250 in
  • Max Bolt Hole Spacing
    9.3800 in
  • Min Bolt Hole Spacing
    7.8800 in
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • Overall Height
    6.0625 in
  • Overall Length
    10.8750 in
  • Overall Width
    3.1250 in
  • Weight
    16.69 lbs
  • Width
    3.1300 in, 79.50 mm

Details

  • Additional Details
    Relubricatable | Anti-Rotation Pin | Solid Base | Land Riding Retainer | Felt Labyrinth Seal
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    3-23D
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round / Straight
  • CAD Drawing
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Cage Type
    Land Riding Retainer
  • Closure Type
    Felt Labyrinth Seal
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    11789 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Powder coated epoxy cast iron housing with extended inner ring bearings • Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
  • Finish Coating
    Gray
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball Bearing
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MSPD-35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461016121
  • Material
    Cast Iron
  • Max Operating Temperature
    220 °F
  • Max Rpm
    4100 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11789 lbf
  • Radial Static Load Capacity
    8150 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    3-23D
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Rolling Element
    Ball
  • Seal
    Felt Labyrinth
  • Seal Type
    Felt Labyrinth Seal
  • Sealing Type
    Felt Labyrinth
  • Series
    Medium
  • Shaft Attachment
    Double Setscrew Collar
  • Static Load Capacity
    8150 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461016121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)