Overview
Mfr description
MSPD-40 PIL BLK
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter2-1/2 in
- Bolt Center To Center Length8.7500 to 9.8750 in
- Base To Bore Centerline3.1250 in
- Duty TypeMedium Duty
- Locking DeviceSet Screw
- Seal TypeFelt Labyrinth Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height6.3125 in
- Overall Length11.7500 in
- Base Width3.0000 in
- Overall Width3.5000 in
- Finish CoatingGray Paint
- Insert Material52100 Bearing Steel, Black Oxided
- Bolt Size0.7500 in
- Max Operating Temperature220 °F
- Radial Dynamic Load Capacity13971 lbf
- Radial Static Load Capacity10063 lbf
- Max Rpm3600 rpm
- Lubrication TypeLithium Complex NLGI 2 Grease
- SeriesMedium
- Replacement Bearing3-28D
- Misalignment Angle±2.0° Misalignment - Static Only
- UPC_NO662461016152
- Type Of BearingBall Bearing
- Manufacturer Product Page
- Manufacturer Catalog NumberMSPD-40
- CAD Drawing
- Manufacturer Catalog
- Manufacturer Upc Number662461016152
- Weight22 lbs
- Features & Benefits• Powder coated epoxy cast iron housing with extended inner ring bearings • Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Locking TypeDouble Setscrew Collar
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data