Motion
MSPD-56C

SEALMASTER
MSPD-56C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/2 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #00560435
MFR #MSPD-56C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSPD-56C

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/2 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #00560435
MFR #MSPD-56C

Mfr description
MSPD-56C PIL BLK
  • Without Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.5625 in
  • Base Width
    4.0000 in
  • Bolt Center To Center Length
    12.1250 to 13.5000 in
  • Bolt Size
    .8750 in
  • Bore Diameter
    3-1/2 in
  • Overall Height
    4.4375 in
  • Overall Length
    15.3750 in
  • Overall Width
    4.4375 in
  • Weight
    51 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-HP Grease
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    702577
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    2-38DC
  • Seal Type
    Contact Seal
  • Series
    MSPD
  • UPC_NO
    662461018668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)