Motion
MSFPD-48

SEALMASTER
MSFPD-48

Pillow Block Ball Bearing Unit - 4-Bolt Base, 3 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00560451
MFR #MSFPD-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSFPD-48

Pillow Block Ball Bearing Unit - 4-Bolt Base, 3 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00560451
MFR #MSFPD-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSFPD-48 PIL BLK
  • With Seal Flinger

Specifications

  • Mounting Type
    4-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    3 in
  • Bolt Center To Center Length
    9.0000 to 10.5000 in
  • Base To Bore Centerline
    3.7500 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Felt Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    7.6250 in
  • Overall Length
    13.0000 in
  • Base Width
    5.0000 in
  • Overall Width
    5.0000 in
  • Finish Coating
    Uncoated
  • Insert Material
    52100/Black Oxide
  • Bolt Size
    .7500 in
  • Seal Material
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Series
    MSFPD
  • Replacement Bearing
    3-3D
  • UPC_NO
    662461015964
  • Manufacturer Catalog Number
    702166
  • CAD Drawing
  • Weight
    40.1 lbs
  • Features & Benefits
    • With Seal Flinger
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text