Overview
Mfr description
SR36 STAB RING 041184
Specifications
- Compatible Housed Unit236, 330, 536, 630
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO782475019762
- Product TypeStabilizing Rings
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data