Overview
Mfr description
SR44 STAB RING 041183
Specifications
- Compatible Housed Unit244, 338, 544, 544S, 638
- Type Of BearingSpherical Roller
- MaterialSteel
- Number Of Rings Required1
- UPC_NO782475019755
- Product TypeStabilizing Rings
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data