Motion
702173
Pillow Block Ball Bearing Unit - 4.3750 in Bore, 4-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #00560467
MFR #702173
Price$11,618.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 4.3750 in Bore, 4-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #00560467
MFR #702173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,618.01/each

Specifications

Dimensions

  • Base Height
    6.2500 in
  • Base To Bore Centerline
    6.2500 in
  • Base Width
    5.5000 in
  • Bolt Center Diameter
    14.0000 to 16.0000 in
  • Bolt Center To Center Length
    14.0000 to 16.0000 in
  • Bolt Size
    1.0000 in
  • Bore Diameter
    4.3750 in
  • Bore Inside Diameter
    4.4375 in
  • Bore Length
    5.7480 in
  • Housing Dimensions
    19.0000 x 5.7500 x 12.3800 in
  • Housing Width
    5.7500 in
  • Inner Race Width
    5.7480 in
  • Insert Outer Diameter
    6.3440 in
  • Inside Diameter
    4.4375 in
  • Length
    19.0000 in
  • Length Through Bore
    5.7480 in
  • Max Bolt Hole Spacing
    16.0000 in
  • Min Bolt Hole Spacing
    14.0000 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    6.3440 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    12.3750 in
  • Overall Length
    19.0000 in
  • Overall Width
    5.5000 in
  • Shaft Diameter
    4.4375 in
  • Weight
    136 lbs
  • Width
    5.7500 in, 146.05 mm

Details

  • Additional Details
    Extended Inner Ring | Zone Hardened Inner Ring | Diamond Faceted Setscrews | Land Riding Retainer | Lock Pin and Dimple
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    3-47D
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    Brass
  • Cage Type
    Land Riding Retainer
  • Closure Type
    Felt Labyrinth Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    14.0000 to 16.0000 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    37482 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger
  • Finish Coating
    Uncoated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483.20.8040
  • Housing Configuration
    4 Bolt
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    52100/Black Oxide
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    702173
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    1950 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    104.4 °F, 220 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    3-47D
  • Replacement Thrust Plate
    No
  • Retainer Material
    Brass
  • Retainer Type
    Land Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Felt Labyrinth
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Sealing Type
    Felt Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    MSFPD
  • Shaft Attachment
    Double Set Screw
  • Standoff Included
    No
  • Static Load Capacity
    33267 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Four Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    662461016039

Overview

Mfr description
MSFPD-71 PIL BLK
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought