Motion
CHB2204N
MI ITEM #00560479
MFR #CHB2204N
Price$107.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00560479
MFR #CHB2204N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.54/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Storage Dimension Height
    1.5625 in
  • Storage Dimension Length
    3.125 in
  • Storage Dimension Width
    3.125
  • Weight
    0.30 lbs

Details

  • Bearing Material
    Nylatron
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +250 °F

Overview

Mfr description
CHB2204N 2" NYLATRON BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text