Motion
CHB2205N
MI ITEM #00560483
MFR #CHB2205N
Price$186.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00560483
MFR #CHB2205N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.47/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Storage Dimension Height
    2.375 in
  • Storage Dimension Length
    3.75 in
  • Storage Dimension Width
    3.75
  • Weight
    0.50 lbs

Details

  • Bearing Material
    Nylatron
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +250 °F

Overview

Mfr description
CHB2205N HANGER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text