Motion
MSFPD-43C

SEALMASTER
MSFPD-43C

Pillow Block Ball Bearing Unit - 4-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00560494
MFR #MSFPD-43C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSFPD-43C

Pillow Block Ball Bearing Unit - 4-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00560494
MFR #MSFPD-43C

Mfr description
MSFPD-43C PILLOW BLK
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    5.0000 in
  • Bolt Center To Center Length
    9.0000 to 10.5000 in
  • Bolt Size
    .7500 in
  • Bore Diameter
    2-11/16 in
  • Overall Height
    7.5000 in
  • Overall Length
    13.0000 in
  • Overall Width
    5.0000 in
  • Weight
    37.3 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Insert Material
    52100/Black Oxide
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    702548
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    3-211DC
  • Seal Type
    Single Lip Contact
  • Series
    MSFPD-C
  • UPC_NO
    662461018415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)