Motion
NT3U219N

LINK-BELT
NT3U219N

Ball Bearing Take-Up Unit - 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #00560513
MFR #NT3U219N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
NT3U219N

Ball Bearing Take-Up Unit - 1-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #00560513
MFR #NT3U219N

Mfr description
NT3U219N T-U UNIT NT3-U219N
  • 1 3/16" Mounted Ball Bearing, Standard Duty, Take-up Block, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Size Code
    206
  • Weight
    3.00 lbs

Details

  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK ROD END TYPE NT3 BB
  • Locking Device
    Set Screw
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    NT3U219N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327109028
  • Max Rpm
    8000 rpm
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4390 lbs
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact
  • Series
    200
  • Vibration Frequency Roller Spin
    0.0385 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)