Motion
TB-SC-010

DODGE
TB-SC-010

Pillow Block Ball Bearing Unit - Tapped Base, 5/8 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00560522
MFR #TB-SC-010
Price$131.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SC-010

Pillow Block Ball Bearing Unit - Tapped Base, 5/8 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00560522
MFR #TB-SC-010

Mfr description
TBSC010 PIL BLK 124461
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.53/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Bolt Center Diameter
    0.3750 in
  • Bolt Center To Center Length
    2.0000 to 2.0000 in
  • Bore Diameter
    5/8 in
  • Bore Length
    1.23 in
  • Weight
    1.53 lbs

Details

  • Bearing Series
    204 Series
  • Bearing Type
    Ball Bearing
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2899 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    124461
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2899 lbf
  • Radial Static Load Capacity
    1482 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    1482 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475510436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)