Motion
PT3U212N

LINK-BELT
PT3U212N

Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00560533
MFR #PT3U212N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PT3U212N

Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00560533
MFR #PT3U212N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PT3U212N PILLOWBLK PT3-U212N

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Straight
  • Bore Diameter
    3/4 in
  • Bolt Center To Center Length
    2.0000 in
  • Base To Bore Centerline
    1.3125 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.5938 in
  • Overall Length
    2.8750 in
  • Base Width
    1-1/2 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    2210 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Max Rpm
    7500 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    PT3
  • UPC_NO
    662327119720
  • Weight
    1.3 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text