Motion
PT3U215N

LINK-BELT
PT3U215N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Standard Duty
MI ITEM #00560543
MFR #PT3U215N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PT3U215N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Standard Duty
MI ITEM #00560543
MFR #PT3U215N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PT3U215N PILLOWBLK PT3-U215N

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    15/16 in
  • Bolt Center To Center Length
    2.0000 in
  • Base To Bore Centerline
    1.4375 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Overall Height
    2.8750 in
  • Overall Length
    2.8750 in
  • Overall Width
    1.5000 in
  • Length Through Bore
    1.3594 in
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    3150 lbf
  • Max Rpm
    9600 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662327119744
  • Manufacturer Upc Number
    662327119744
  • Weight
    1.4 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text