Motion
PT3U216N 1 TAPPED BASE PBLK BALL BRG

LINK-BELT
PT3U216N 1 TAPPED BASE PBLK BALL BRG

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00560550
MFR #PT3U216N 1 TAPPED BASE PBLK BALL BRG
Your Price$251.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PT3U216N 1 TAPPED BASE PBLK BALL BRG

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00560550
MFR #PT3U216N 1 TAPPED BASE PBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$251.17/each(List $255.48)

Overview

Mfr description
PT3U216N PILLOWBLK PT3-U216N

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    1 in
  • Bolt Center To Center Length
    2.0000 in
  • Base To Bore Centerline
    1.4375 in
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.8750 in
  • Overall Length
    2.8750 in
  • Base Width
    1-1/2 in
  • Overall Width
    1.3594 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Max Rpm
    6800 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662327119751
  • Weight
    1.37 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text