Motion
STB1 3/16
Pillow Block Ball Bearing Unit - 1.1875 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00560566
MFR #STB1 3/16
Price$183.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.1875 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00560566
MFR #STB1 3/16

Mfr description
STB 1-3/16 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.78/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1.6563 in
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.2800 in
  • Inside Diameter
    1.1875 in
  • Length
    4.0000 in
  • Overall Height
    3.2500 in
  • Overall Length
    4.0000 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    1.1875 in
  • Tap Thread Size
    7/16 in-14
  • Thread Size
    7/16 in-14
  • Weight
    2.52 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Bearing Number
    GYA103RRB
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    3.0000 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4850 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    087796179981
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4900 lbf
  • Radial Static Load Capacity
    2500 lbf
  • Replacement Bearing
    GYA103RRB
  • Rolling Element
    Ball
  • Seal Type
    Contact/Lip
  • Series
    STB
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    2530 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796179981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)