Motion
PT3U2E20N

LINK-BELT
PT3U2E20N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Standard Duty
Mi Item #00560573
MFR #PT3U2E20N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PT3U2E20N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Standard Duty
Mi Item #00560573
MFR #PT3U2E20N

Mfr description
PT3U2E20N PILLOWBLK PT3-U2E20N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Bolt Center To Center Length
    3.0000 in
  • Bore Diameter
    1-1/4 in
  • Length Through Bore
    1.5625 in
  • Overall Height
    3.1250 in
  • Overall Length
    4.0000 in
  • Overall Width
    1.5000 in
  • Weight
    2.57 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327119706
  • Max Operating Temperature
    225 °F
  • Max Rpm
    8000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4390 lbf
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    662327119706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)