Motion
PT3U220N 1 1/4 TPD BASE PB BALL BRG

LINK-BELT
PT3U220N 1 1/4 TPD BASE PB BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Standard Duty
MI ITEM #00560579
MFR #PT3U220N 1 1/4 TPD BASE PB BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PT3U220N 1 1/4 TPD BASE PB BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Standard Duty
MI ITEM #00560579
MFR #PT3U220N 1 1/4 TPD BASE PB BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PT3U220N PILLOWBLK PT3-U220N

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    3.2500 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Overall Height
    3.6875 in
  • Overall Length
    4.4063 in
  • Overall Width
    2.0000 in
  • Length Through Bore
    1.7656 in
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    5810 lbf
  • Max Rpm
    6850 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662327119799
  • Manufacturer Upc Number
    662327119799
  • Weight
    3.64 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text