Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Base Width2.0000 in
- Bolt Center To Center Length4.0000 in
- Bore Diameter1-7/8 in
- Overall Height4.6250 in
- Overall Length5.5000 in
- Overall Width2.0000 in
- Weight8 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Insert Material52100/Black Oxide
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number700883
- Manufacturer Product Page
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-114
- Seal MaterialFelt
- Seal TypeFelt Seal
- SeriesTB
- UPC_NO662461007303
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)