Motion
PT3U2E32N

LINK-BELT
PT3U2E32N

Pillow Block Ball Bearing Unit - Tapped Base, 2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00560626
MFR #PT3U2E32N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PT3U2E32N

Pillow Block Ball Bearing Unit - Tapped Base, 2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00560626
MFR #PT3U2E32N

Mfr description
PT3U2E32N PILLOWBLK PT3-U2E32N
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2 in
  • Bolt Center To Center Length
    4.0000 in
  • Bore Diameter
    2 in
  • Overall Height
    4.5000 in
  • Overall Length
    5.4375 in
  • Overall Width
    2.0938 in
  • Weight
    5.67 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3600 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6090 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    662327119713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)