Motion
TB-8C
Tapped Base Pillow Block Unit - Tapped Base, 1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00560630
MFR #TB-8C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - Tapped Base, 1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00560630
MFR #TB-8C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TB-8C PIL BLK
  • Without Seal Flinger
  • Includes GoldPlex-Hp Grease

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Straight
  • Bore Diameter
    1/2 in
  • Bolt Center To Center Length
    2.0000 in
  • Base To Bore Centerline
    1.3125 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.5625 in
  • Overall Length
    3.1250 in
  • Base Width
    1.5000 in
  • Overall Width
    1.5000 in
  • Finish Coating
    Uncoated
  • Insert Material
    52100/Black Oxide
  • Lubrication Type
    Lubrication Fitting
  • Series
    TB
  • Replacement Bearing
    2-08C
  • UPC_NO
    662461024324
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    703753
  • CAD Drawing
  • Weight
    1.8 lbs
  • Features & Benefits
    • Without Seal Flinger • Includes GoldPlex-Hp Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text