Specifications
Dimensions
- Base Height2.1250 in
- Base To Bore Centerline2.1250 in
- Base Width2.0000 in
- Bolt Center Diameter3.7500 in
- Bolt Center To Center Length3.7500 in
- Bore Diameter1.6250 in
- Bore Inside Diameter1.6250 in
- Bore Length2.0000 in
- Housing Width2.0000 in
- Inner Race Width2.0000 in
- Inside Diameter1.6250 in
- Length5.0000 in
- Length Through Bore2.0000 in
- Misalignment Angle2 °
- Overall Height4.2500 in
- Overall Length5.0000 in
- Overall Width2.0000 in
- Shaft Diameter1.6250 in
- Tap Thread Size1/2-13 UNC
- Thread Depth0.7500 in | 19.05 mm
- Thread Size1/2-13 UNC
- Weight6.5 lbs
- Width2.0000 in, 50.79 mm
Details
- Additional DetailsExtended inner ring bearings | Zone hardened inner ring | 120° spacing setscrew | Diamond faceted setscrews | Single lip contact seal | Land riding retainer | 360° grease circulation | Lock pin and dimple | Anti-rotation
- Bearing Insert Material52100 Bearing Steel
- Bearing TypeStandard Duty
- Bore TypeRound
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Cage TypeLand Riding Retainer
- Closure TypeSingle Lip Contact Seal
- Distance Between Mounting Hole Cen3.7500 in
- Duty TypeStandard Duty
- Dynamic Load Capacity7901 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • Includes GoldPlex-Hp Grease
- Finish CoatingUncoated
- Finish/CoatingBlack Oxide
- Harmonization Code8483.20.8040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypeTapped Base
- IncludesGrease Fitting, Set Screws
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall
- Insert Material52100/Black Oxide
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number703771
- Manufacturer Product Page
- MaterialCast Iron
- Max Operating Temperature104.4 °C, 220 °F
- Max Rpm3800 rpm
- Measurement StandardImperial
- MountingTapped Base
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- RelubricatableYes
- Replacement Bearing2-110C
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding
- Rolling ElementBall
- SealSingle Lip Contact
- Seal TypeContact/Lip
- Sealing TypeSingle Lip Contact
- Series2-111
- Shaft AttachmentSet Screw Locking
- Static Load Capacity5139 lbf
- TypeTapped Base
- Type Of BearingBall
- UPC_NO662461024508
Overview
Mfr description
TB-26C PIL BLK
- Without Seal Flinger
- Includes GoldPlex-Hp Grease