Motion
TB-DL-100

DODGE
TB-DL-100

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00560681
MFR #TB-DL-100
Price$196.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-DL-100

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00560681
MFR #TB-DL-100

Mfr description
TB-DL-100 PIL BLK 128744
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.30/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Bolt Center Diameter
    0.3750 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    1 in
  • Bore Length
    1.44 in

Details

  • Bearing Series
    205 Series
  • Bearing Type
    Ball Bearing
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    128744
  • Max Rpm
    7500 rpm
  • Maximum Speed
    7500 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3146 lbf
  • Radial Static Load Capacity
    1769 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    205
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    1769 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475890606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)