Specifications
Dimensions
- Base Height2.2520 in
- Base To Bore Centerline2.2500 in
- Base Width2.0000 in
- Bolt Center Diameter4.0000 in
- Bolt Center To Center Length4.0000 in
- Bolt Size0.6250 in
- Bore Diameter1.8750 in
- Bore Inside Diameter1.8750 in
- Bore Length2.0312 in
- Housing Dimensions5.4400 x 2.0300 x 4.6300 in
- Housing Width2.0000 in
- Inner Race Width2.0312 in
- Insert Outer Diameter2.4688 in
- Inside Diameter1.8750 in
- Length5.4400 in
- Length Through Bore2.0312 in
- Max Bolt Hole Spacing4.0000 in
- Min Bolt Hole Spacing4.0000 in
- Misalignment Angle2 °
- Outer Diameter2.4690 in
- Outer Diameter TypeSpherical
- Overall Height4.6250 in
- Overall Length5.5000 in
- Overall Width2.0000 in
- Shaft Diameter1.8750 in
- Tap Thread Size5/8-11 UNC
- Thread Depth0.8800 in | 22.35 mm
- Thread Size5/8-11 UNC
- Weight8 lbs
- Width2.0300 in, 51.60 mm
Details
- Additional DetailsSolid Base | Relubricatable | Anti-Rotation Pin
- Anti-Rotation PinAnti-Rotation Pin Included
- Bearing Insert Material52100 Bearing Steel
- Bearing Number2-114C
- Bearing TypeBall Bearing
- Bore TypeRound
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Cage TypeLand Riding Retainer
- Closure TypeSingle Lip Contact Seal
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen4.0000 in
- Duty TypeStandard Duty
- Dynamic Load Capacity7889 lbf
- End TypeOpen
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • Includes GoldPlex-Hp Grease
- Finish CoatingUncoated
- Finish/CoatingBlack Oxide
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483.20.8040
- Housing ConfigurationTapped Base
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypeTapped Base
- IncludesGrease Fitting
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall
- Insert Material52100/Black Oxide
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number703774
- Manufacturer Product Page
- MaterialCast Iron
- Max Operating Temperature104.4 °C, 220 °F
- Max Rpm3550 rpm
- Measurement StandardImperial
- MountingTapped Base
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Operating Temperature Range104.4 °F, 220 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- RelubricatableYes
- Replacement Bearing2-114C
- Replacement Thrust PlateNo
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealSingle Lip Contact
- Seal TypeContact/Lip
- Sealing TypeSingle Lip Contact
- Self AligningYes
- Sensor ReadyNo
- Series2-115
- Shaft AttachmentSet Screw Locking
- Standoff IncludedNo
- Static Load Capacity5216 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTapped Base
- Type Of BearingBall
- UPC_NO662461024539
Help us improve this product