Motion
CHB2207MHI
CHB2207MHI
Mi Item #00560750
MFR #CHB2207MHI
Price$348.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB2207MHI
Mi Item #00560750
MFR #CHB2207MHI

Mfr description
CHB2207MHI 3 7/16" MARTIN HARD IRON BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.73/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Storage Dimension Height
    3.125 in
  • Storage Dimension Length
    5.5 in
  • Storage Dimension Width
    5.5
  • Weight
    9.50 lbs

Details

  • Bearing Material
    Martin Hard Iron
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)