Motion
CHB2203MHI
CHB2203MHI
MI ITEM #00560753
MFR #CHB2203MHI
Price$74.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHB2203MHI
MI ITEM #00560753
MFR #CHB2203MHI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.71/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Storage Dimension Height
    1.5625 in
  • Storage Dimension Length
    2.5 in
  • Storage Dimension Width
    2.5
  • Weight
    0.95 lbs

Details

  • Bearing Material
    Martin Hard Iron
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +500 °F

Overview

Mfr description
CHB2203MHI 1 1/2" MARTIN HARD IRON BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text