Motion
CHB2207W
Mi Item #00560779
MFR #CHB2207W
Price$259.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00560779
MFR #CHB2207W

Mfr description
CHB2207W 3 7/16" 220/226 WOOD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.13/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Storage Dimension Height
    3.125 in
  • Storage Dimension Length
    5.5 in
  • Storage Dimension Width
    5.5
  • Weight
    0.68 lbs

Details

  • Bearing Material
    Wood
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +160 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)