Motion
LAO1 3/16
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00560809
MFR #LAO1 3/16
List Price$583.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00560809
MFR #LAO1 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$583.45/each for your price

Overview

Mfr description
LAO 1+3/16 PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/16 in
  • Bolt Center To Center Length
    5.3750 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Labyrinth
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.6875 in
  • Overall Length
    6.8125 in
  • Base Width
    1-15/16 in
  • Overall Width
    1.9688 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    7500 lbf
  • Radial Static Load Capacity
    3550 lbf
  • Max Rpm
    6860 rpm
  • Lubrication Type
    Cannot Be Relubricated
  • Series
    LAO
  • Replacement Bearing
    GN103KLLB
  • UPC_NO
    087796057913
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    087796057913
  • Weight
    4.18 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text