Motion
709641
Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00560824
MFR #709641
Price$1,544.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00560824
MFR #709641

Mfr description
MPD-43 CXU PIL BLK
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,544.85/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3.5000 in
  • Bolt Center To Center Length
    7.8750 to 10.1250 in
  • Bolt Size
    .8750 in
  • Bore Diameter
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Bore Length
    3.5000 in
  • Housing Width
    3.5000 in
  • Inner Race Width
    3.5000 in
  • Insert Outer Diameter
    3.6410 in
  • Inside Diameter
    2.6875 in
  • Length
    13.0000 in
  • Length Through Bore
    3.5000 in
  • Max Bolt Hole Spacing
    10.1300 in
  • Min Bolt Hole Spacing
    7.8800 in
  • Misalignment Angle
    2 °
  • Overall Height
    7.0000 in
  • Overall Length
    13.0000 in
  • Overall Width
    3.5000 in
  • Shaft Diameter
    2.6875 in
  • Weight
    28.8 lbs
  • Width
    3.5000 in, 88.90 mm

Details

  • Additional Details
    Black Oxide | Air Handling Housing Fit | Noise Tested | Felt Labyrinth Seal | Flinger | Land Riding Retainer | Lock Pin | Dimple | Relubricatable
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    Brass
  • Cage Type
    Land Riding Retainer
  • Closure Type
    Felt Labyrinth Seal
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    14839 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Finish Coating
    Uncoated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Double Setscrew Lock, Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    709641
  • Manufacturer Product Page
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    3600 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    3-211D ATO
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Seal
    Felt Labyrinth
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Sealing Type
    Felt Labyrinth
  • Series
    MPD
  • Shaft Attachment
    Double Setscrew Collar
  • Static Load Capacity
    11224 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461050248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)