Motion
LAO2 7/16
Pillow Block Ball Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #00560828
MFR #LAO2 7/16
Price$1,630.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #00560828
MFR #LAO2 7/16

Mfr description
LAO 2-7/16 PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,630.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.3125 in
  • Base Width
    3-5/16 in
  • Bolt Center Diameter
    9.7480 in
  • Bolt Center To Center Length
    9.7500 in
  • Bolt Hole Diameter
    0.8740 in
  • Bore Diameter
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Housing Width
    3.3110 in
  • Inner Race Width
    3.1260 in
  • Inside Diameter
    2.4375 in
  • Length
    12.3110 in
  • Overall Height
    6.5313 in
  • Overall Length
    12.3125 in
  • Overall Width
    3.1250 in
  • Shaft Diameter
    2.4375 in
  • Weight
    21.5 lbs
  • Width
    3.3110 in, 84.09 mm

Details

  • Bearing Number
    GN207KLLB
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    9.7480 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    20400 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Upc Number
    087796061538
  • Max Rpm
    3680 rpm
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    20400 lbf
  • Radial Static Load Capacity
    11600 lbf
  • Replacement Bearing
    GN207KLLB
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Labyrinth
  • Sealing Type
    Shroud
  • Series
    Medium Duty
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    11700 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796061538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)