Motion
LAO2 11/16

TIMKEN (FAFNIR)
LAO2 11/16

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #00560831
MFR #LAO2 11/16
Price$1,988.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
LAO2 11/16

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #00560831
MFR #LAO2 11/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,988.65/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.8125 in
  • Base Width
    3-13/16 in
  • Bolt Center Diameter
    11.2500 in
  • Bolt Center To Center Length
    11.2500 in
  • Bolt Hole Diameter
    1.0000 in
  • Bore Diameter
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Bore Length
    3.5000 in
  • Housing Width
    3.7800 in
  • Inner Race Width
    3.5000 in
  • Insert Outer Diameter
    4.0000 in
  • Inside Diameter
    2.6875 in
  • Length
    14.1890 in
  • Length Through Bore
    3.5000 in
  • Overall Height
    7.5625 in
  • Overall Length
    14.1875 in
  • Overall Width
    3.5000 in
  • Shaft Diameter
    2.6875 in
  • Weight
    33.75 lbs
  • Width
    3.7800 in, 96 mm

Details

  • Additional Details
    Shroud Seal | Two-Bolt Pillow Block
  • Bearing Number
    GN211KLLB
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    11.2500 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    26000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Upc Number
    087796061736
  • Material
    Cast Iron
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    26000 lbf
  • Radial Static Load Capacity
    15000 lbf
  • Replacement Bearing
    GN211KLLB
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Labyrinth
  • Sealing Type
    Shroud
  • Series
    LAO
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    15300 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796061736

Overview

Mfr description
LAO 2-11/16 PIL BLK (MINIMUM RUN)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text