Motion
CHB2203U
MI ITEM #00560840
MFR #CHB2203U
Price$133.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00560840
MFR #CHB2203U

Mfr description
CHB2203U 1-1/2" STYLE 220 UHMW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.82/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Storage Dimension Height
    1.5625 in
  • Storage Dimension Length
    2.5 in
  • Storage Dimension Width
    2.5
  • Weight
    0.20 lbs

Details

  • Bearing Material
    UHMW
  • Hanger Bearing Series
    CHB
  • Hanger Type
    220
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +225 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)