Motion
LSAO1 3/8
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #00560851
MFR #LSAO1 3/8
Price$626.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #00560851
MFR #LSAO1 3/8

Mfr description
LSAO 1-3/8 PIL BLK (MINIMUM RUN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.44/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bolt Center To Center Length
    5.1250 in
  • Bore Diameter
    1-3/8 in
  • Overall Height
    3.3125 in
  • Overall Length
    10.6250 in
  • Weight
    9.15 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    6090 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact/Lip
  • Series
    LSAO
  • UPC_NO
    087796058842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)