Motion
LSAO1 15/16

TIMKEN (FAFNIR)
LSAO1 15/16

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #00560865
MFR #LSAO1 15/16
Price$1,025.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
LSAO1 15/16

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #00560865
MFR #LSAO1 15/16

Mfr description
LSAO 1-15/16 PIL BLK
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,025.16/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    3-1/8 in
  • Bolt Center Diameter
    9.0000 in
  • Bolt Center To Center Length
    9.0000 in
  • Bolt Hole Diameter
    0.7480 in
  • Bore Diameter
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    2.6260 in
  • Housing Width
    3.1260 in
  • Inner Race Width
    2.6260 in
  • Inside Diameter
    1.9375 in
  • Length
    11.3740 in
  • Length Through Bore
    2.6260 in
  • Overall Height
    5.8438 in
  • Overall Length
    11.3750 in
  • Overall Width
    2.6250 in
  • Shaft Diameter
    1.9375 in
  • Weight
    15.96 lbs
  • Width
    3.1260 in, 79.40 mm

Details

  • Additional Details
    Labyrinth Seal
  • Bearing Number
    GN115KLLB
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    9.0000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    15400 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    087796060555
  • Material
    Cast Iron
  • Max Rpm
    4380 rpm
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    15300 lbf
  • Radial Static Load Capacity
    8500 lbf
  • Replacement Bearing
    GN115KLLB
  • Rolling Element
    Ball
  • Seal
    Labyrinth Seal
  • Seal Type
    Contact/Lip
  • Sealing Type
    Labyrinth
  • Series
    Medium Duty
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    8510 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796060555

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)