Motion
RSAO1 1/2
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00560910
MFR #RSAO1 1/2
Your Price$611.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00560910
MFR #RSAO1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$611.78/each(List $764.72)

Overview

Mfr description
RSAO 1-1/2 PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/2 in
  • Bolt Center To Center Length
    9.0000 in
  • Base To Bore Centerline
    3.1250 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    5.3750 in
  • Overall Length
    11.3750 in
  • Base Width
    3-1/8 in
  • Overall Width
    2.2500 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    11000 lbf
  • Radial Static Load Capacity
    5500 lbf
  • Max Rpm
    3230 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    RSAO
  • Replacement Bearing
    GN108KRRB
  • UPC_NO
    087796059689
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    087796059689
  • Weight
    12.9 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text